3M

Foil Tape, 11-1/2 In. x 12 In., Silver, PK6


product price: $50.65
/pk 6, $8.44/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Silver
  • Tape Width 11 1/2 in
  • Tape Length 12 in
  • Performance Temp. Thermal Resistance Less than 300 Degrees F
  • Material Soft Foam
See all product information

Product Information

  • Brand 3M
  • MFR # 1120
  • Zoro # G5754332
  • UPC #
    888519066973
  • Country of Origin Taiwan, Province of China
  • Category Electrical Tapes

Dimensions

Tape Width 11 1/2 in
Tape Length 12 in
Width 11-1/2"
Length 12"
Duct Tape Width 11-1/2"
Duct Tape Length 1/2"
Imperial Tape Length 12 in
Metric Tape Width 292.1 mm
Metric Tape Length 304.8 mm
Imperial Tape Width 11 1/2 in

Details

Tape Color Silver
Performance Temp. Thermal Resistance Less than 300 Degrees F
Material Soft Foam
Tape Tensile Strength 16 lb/in
Tape Adhesive Strength 36 oz/in
Color Silver
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 265 Degrees F
Minimum Tape Performance Temperature -40 Degrees F
Thickness 4.00 mil
Tensile Strength 16 lb./in.
Min. Tape Performance Temp. -40 Degrees F
Tape Adhesive Acrylic
Series 1120
Shape Rectangle
Adhesive Differential Acrylate
Tape Thickness 4 mil
Standards RoHS 2011/65/EU, UL Listed
Item Conductive Electrical Tape
Tape Shape Strip
Tape Backing Material Aluminum
Adhesion Strength 36 oz./in.
Max. Tape Performance Temp. 265 Degrees F
Duct Tape Adhesive Acrylic
Duct Tape Thickness 4 mil
Number of Adhesive Sides 1
Adhesive Properties Conductive
Tape Brand 3M(TM)
Elongation 5 %
Breaking Strength 16 lb/in
Voltage Rating 600 V
Adhesion to Steel 36 oz/in
Tape Backing Construction Foil
Specifications Met EU, RoHS, UL Listed
Tape Sub-Type General Purpose Foil
Product Form Strips
Shielding Effectiveness Fair (50 to 70dB)
Tape Resistance Properties Oxidation-Resistant, Solvent-Resistant
Liner Material Aluminum
Tape Conformability High Conformability
Tape Type Foil
Tape Properties EMI Shielding, Flame-Retardant
Tape Adhesive Format Single-Sided
Liner Included Yes
Features Hypoallergenic
Duct Tape Type Earplugs

Description

Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.