Shop All Electrical Tapes
3M
Foil Tape, 1/2 In. x 6 Yd., Copper
Mfr # 1181
Zoro # G3960135
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 1/2 in
- Tape Length 16.5 Inch
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Copper Foil
Product Information
- Brand 3M
- MFR # 1181
- Zoro # G3960135
- UPC # 888519011706
- Country of Origin New Zealand
- Category Electrical Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 16.5 Inch |
Width | 6.9 cm |
Length | 6 yd. |
Duct Tape Width | 1/2" |
Duct Tape Length | 6 yd. |
Imperial Tape Length | 18 ft |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 5.5 m |
Metric Tape Width | 12.7 mm |
Details
Description
Conductive Electrical Tape, Tape Backing Material Copper, 1/2 in, 18 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1181, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite 442-98853 6 in. Steel Stick Hand Moldable Putty (442-98853)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (1205)
- TITEBOND Hot Melt Adhesive, Instant Bond Series, Clear, 2 fl oz, Bottle (6311)
- NEWBORN Dripless Manual Caulk Gun, For 10 oz Container Size, 10:1, Half Barrel Frame (930-GTD)
- 3M Mastic Tape, 125 mil, 1" x 10 ft., Black (2229-1X10FT)
- 3M Electrical Tape, 20 mil, 6" x 100 ft., PK4 (51-UNPRINTED-6x100FT)
- 3M Splicing Tape, 130C, 1-1/2"X30Ft (38Mmx9.1 M)2 (54007-41718)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Brown, PK100 (35-BROWN-1/2X20FT)
- 3M Electrical Insulation Putty, 5 ft, PK12 (SCOTCHFIL)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1181)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 20 ft L, 7 mil thick, Black, 10 Pack (19N736)
- 3M Electrical Tapes