Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 13991
- Zoro # G023944784
product price:Â
$
24.99
/ea
Key Features
Environment
Indoor/Outdoor
Common Industry
Construction, HVAC/R
Tape Tensile Strength
21 lb/in
Imperial Tape Length
50 yd
Minimum Tape Performance Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13991
- Zoro #
- G023944784
- UPC #
- 00638060139912
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 2 1/2 in
- Imperial Tape Length
- 50 yd
- Tape Thickness
- 3.2 mil
Details
- Item
- Foil Tape
- Environment
- Indoor/Outdoor
- Common Industry
- Construction, HVAC/R
- Tape Tensile Strength
- 21 lb/in
- Minimum Tape Performance Temperature
- -40 Degrees F
- Liner Material
- Polycoated Kraft Paper
- Tape Backing Construction
- Foil
- Liner Included
- Liner Included
- Application Temperature - Minimum
- -10 Degrees F
- Tape Adhesive Material
- Acrylic
- Product Form
- Continuous Roll
- Standards
- CAN/ULC S102, UL 723
- Tape Type
- Foil Tape
- Tape Elongation
- 9 %
- Tape Color
- Silver
- Tape Backing Material
- Aluminum Foil
- Maximum Tape Performance Temperature
- 121 Degrees F
- Series
- 1520CW
- Features
- Seaming, Joining, Duct Repair
Description
Foil Tape, Common Industry Construction, HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 2 1/2 in, Maximum Tape Performance Temperature 121 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1520CW, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards CAN/ULC S102, UL 723, Tape Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.