Foil Tape
- Mfr # 95520
- Zoro # G923944747
product price:Â
$
39.29
/ea
Key Features
Minimum Tape Performance Temperature
-40 Degrees F
Tape Backing Material
Aluminum Foil
Environment
Indoor/Outdoor
Imperial Tape Length
50 yd
Tape Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95520
- Zoro #
- G923944747
- UPC #
- 00051128955208
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 3 7/8 in
- Tape Thickness
- 3.2 mil
Details
- Item
- Foil Tape
- Minimum Tape Performance Temperature
- -40 Degrees F
- Tape Backing Material
- Aluminum Foil
- Environment
- Indoor/Outdoor
- Tape Color
- Silver
- Tape Elongation
- 9 %
- Common Industry
- Aerospace, Automotive, Construction, General Maintenance and Repair
- Tape Tensile Strength
- 21 lb/in
- Liner Included
- Liner Included
- Tape Backing Construction
- Foil
- Standards
- CAN/ULC S102, UL 723
- Maximum Tape Performance Temperature
- 121 Degrees F
- Product Form
- Continuous Roll
- Tape Type
- Foil Tape
- Tape Adhesive Material
- Acrylic
- Series
- 1520CW
- Features
- Seaming, Joining, Duct Repair
Description
Foil Tape, Common Industry Aerospace, Automotive, Construction, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 3 7/8 in, Maximum Tape Performance Temperature 121 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1520CW, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Standards CAN/ULC S102, UL 723, Tape Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.