Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 15203
- Zoro # G623944672
product price:Â
$
28.59
/ea
Key Features
Tape Tensile Strength
21 lb/in
Imperial Tape Length
50 yd
Tape Type
Foil Tape
Tape Color
Silver
Common Industry
Construction, HVAC/R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15203
- Zoro #
- G623944672
- UPC #
- 00750351152032
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 2 7/8 in
- Tape Thickness
- 3.2 mil
Details
- Item
- Foil Tape
- Tape Tensile Strength
- 21 lb/in
- Tape Type
- Foil Tape
- Tape Color
- Silver
- Common Industry
- Construction, HVAC/R
- Tape Backing Material
- Aluminum Foil
- Tape Backing Construction
- Foil
- Liner Material
- Polycoated Kraft Paper
- Tape Adhesive Material
- Acrylic
- Standards
- CAN/ULC S102, UL 723
- Tape Elongation
- 9 %
- Maximum Tape Performance Temperature
- 121 Degrees F
- Liner Included
- Liner Included
- Product Form
- Continuous Roll
- Minimum Tape Performance Temperature
- -40 Degrees F
- Environment
- Indoor/Outdoor
- Features
- Seaming, Joining, Duct Repair
- Series
- 1520CW
Description
Foil Tape, Common Industry Construction, HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 2 7/8 in, Maximum Tape Performance Temperature 121 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1520CW, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards CAN/ULC S102, UL 723, Tape Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.