Foil Tape
- Mfr # 14187
- Zoro # G923944464
product price:Â
$
62.75
/ea
Key Features
Tape Color
Silver
Tape Backing Material
Aluminum Foil
Tape Elongation
10 %
Standards
UL181A-P, UL181B-FX, ULC S102
Maximum Tape Performance Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14187
- Zoro #
- G923944464
- UPC #
- 00076308141875
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 3 7/8 in
- Imperial Tape Length
- 60 1/8 ft
Details
- Item
- Foil Tape
- Tape Color
- Silver
- Tape Backing Material
- Aluminum Foil
- Tape Elongation
- 10 %
- Standards
- UL181A-P, UL181B-FX, ULC S102
- Maximum Tape Performance Temperature
- 300 Degrees F
- Minimum Tape Performance Temperature
- -40 Degrees F
- Product Form
- Continuous Roll
- Tape Tensile Strength
- 29 lb/in
- UV Resistance
- UV-Resistant
- Tape Resistance Properties
- Low Temperature-Resistant, Curl-Resistant
- Common Industry
- Construction, HVAC/R
- Tape Adhesive Material
- Acrylic
- Tape Backing Construction
- Foil
- Tape Type
- Foil Tape
- Environment
- Indoor/Outdoor
Description
Foil Tape, Common Industry Construction, HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 ft, Imperial Tape Width 3 7/8 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Standards UL181A-P, UL181B-FX, ULC S102, Tape Color Silver, Tape Resistance Properties Low Temperature-Resistant, Curl-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.