Foil Tape
- Mfr # 15817
- Zoro # G323944491
product price:Â
$
37.95
/ea
Key Features
Tape Backing Material
Aluminum Foil
Imperial Tape Length
60 yd
Tape Backing Construction
Foil
Maximum Tape Performance Temperature
300 Degrees F
UV Resistance
UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15817
- Zoro #
- G323944491
- UPC #
- 00750351158171
- Country of Origin
- United States
- Item
- Foil Tape
- Tape Backing Material
- Aluminum Foil
- Tape Backing Construction
- Foil
- Maximum Tape Performance Temperature
- 300 Degrees F
- UV Resistance
- UV-Resistant
- Product Form
- Continuous Roll
- Tape Elongation
- 10 %
- Environment
- Indoor/Outdoor
- Standards
- UL 181B-FX, UL181A-P, ULC S102
- Tape Adhesive Material
- Acrylic
- Tape Tensile Strength
- 29 lb/in
- Common Industry
- HVAC/R
- Minimum Tape Performance Temperature
- -40 Degrees F
- Tape Type
- Foil Tape
- Tape Color
- Silver
- Series
- 1581A
- Features
- Seaming, Joining, Duct Repair
Dimensions
- Imperial Tape Length
- 60 yd
- Imperial Tape Width
- 2 1/2 in
- Tape Thickness
- 4 mil
Description
Foil Tape, Common Industry HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 1/2 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1581A, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Standards UL 181B-FX, UL181A-P, ULC S102, Tape Color Silver, Tape Backing Construction Foil, Tape Thickness 4 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.