Foil Tape
- Mfr # 15373
- Zoro # G823944731
product price:Â
$
37.95
/ea
Key Features
Tape Elongation
5 %
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Imperial Tape Width
2 7/8 in
Tape Resistance Properties
Mold-Resistant, Tear-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15373
- Zoro #
- G823944731
- UPC #
- 00750351153732
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 2 7/8 in
- Imperial Tape Length
- 50 yd
- Tape Thickness
- 8 mil
Details
- Item
- Foil Tape
- Tape Elongation
- 5 %
- Tape Adhesive Material
- Acrylic
- Product Form
- Continuous Roll
- Tape Color
- White
- Tape Resistance Properties
- Mold-Resistant, Tear-Resistant
- Tape Tensile Strength
- 47 lb/in
- Standards
- ASTM C1136
- Common Industry
- HVAC/R
- Minimum Tape Performance Temperature
- -40 Degrees F
- Maximum Tape Performance Temperature
- 150 Degrees F
- Features
- Seaming, Joining, Duct Repair
- Series
- 1537CW
Description
Foil Tape, Common Industry HVAC/R, Imperial Tape Length 50 yd, Imperial Tape Width 2 7/8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1537CW, Tape Adhesive Material Acrylic, Standards ASTM C1136, Tape Color White, Tape Resistance Properties Mold-Resistant, Tear-Resistant, Tape Thickness 8 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.