Foil Tape
- Mfr # 95621
- Zoro # G723944558
product price:Â
$
52.45
/ea
Key Features
Tape Tensile Strength
47 lb/in
Tape Adhesive Material
Acrylic
Standards
ASTM C1136, Type II, IV
Product Form
Continuous Roll
Imperial Tape Length
50 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95621
- Zoro #
- G723944558
- UPC #
- 00051128956212
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 2 7/8 in
- Tape Thickness
- 8 mil
Details
- Item
- Foil Tape
- Tape Tensile Strength
- 47 lb/in
- Tape Color
- Black
- Tape Adhesive Material
- Acrylic
- Standards
- ASTM C1136, Type II, IV
- Product Form
- Continuous Roll
- Tape Elongation
- 5 %
- Tape Resistance Properties
- Mold-Resistant, Tear-Resistant
- Series
- 1537CW
- Maximum Tape Performance Temperature
- 150 Degrees F
- Minimum Tape Performance Temperature
- -40 Degrees F
Description
Foil Tape, Imperial Tape Length 50 yd, Imperial Tape Width 2 7/8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1537CW, Tape Adhesive Material Acrylic, Standards ASTM C1136, Type II, IV, Tape Color Black, Tape Resistance Properties Mold-Resistant, Tear-Resistant, Tape Thickness 8 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.