Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 35202
- Zoro # G123944479
product price:Â
$
23.85
/ea
Key Features
Liner Included
Liner Included
Environment
Indoor/Outdoor
Imperial Tape Width
1 7/8 in
Tape Type
Foil Tape
Tape Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35202
- Zoro #
- G123944479
- UPC #
- 00750351352029
- Country of Origin
- United States
- Item
- Foil Tape
- Liner Included
- Liner Included
- Environment
- Indoor/Outdoor
- Tape Type
- Foil Tape
- Tape Color
- Silver
- Tape Adhesive Material
- Acrylic
- Product Form
- Continuous Roll
- Standards
- CAN/ULC S102, UL 723
- Minimum Tape Performance Temperature
- -40 Degrees F
- Maximum Tape Performance Temperature
- 250 Degrees F
- Tape Tensile Strength
- 23 lb/in
- Series
- 3520CW
- Features
- Seaming, Joining, Duct Repair
- Tape Backing Material
- Aluminum Foil
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Imperial Tape Width
- 1 7/8 in
- Imperial Tape Length
- 50 yd
- Tape Thickness
- 3.6 mil
Description
Foil Tape, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 3520CW, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Standards CAN/ULC S102, UL 723, Tape Color Silver, Tape Thickness 3.6 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.