Foil Tape
- Mfr # 50014
- Zoro # G423944667
product price:Â
$
18.65
/ea
Key Features
Environment
Indoor/Outdoor
Tape Resistance Properties
Mold-Resistant
Tape Color
Silver
Standards
ASTM C1136, Type II, IV, UL723
Product Form
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50014
- Zoro #
- G423944667
- UPC #
- 00750351500147
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 54 5/8 yd
- Imperial Tape Width
- 1 7/8 in
- Tape Thickness
- 5.5 mil
Details
- Item
- Foil Tape
- Environment
- Indoor/Outdoor
- Tape Resistance Properties
- Mold-Resistant
- Tape Color
- Silver
- Standards
- ASTM C1136, Type II, IV, UL723
- Product Form
- Continuous Roll
- Liner Included
- Liner Included
- UV Resistance
- UV-Resistant
- Maximum Tape Performance Temperature
- 240 Degrees F
- Liner Material
- Polycoated Kraft Paper
- Tape Adhesive Material
- Acrylic
- Tape Tensile Strength
- 39 lb/in
- Minimum Tape Performance Temperature
- -40 Degrees F
- Tape Backing Construction
- Foil
- Tape Elongation
- 2 %
- Series
- 1525CW
- Features
- Seaming, Joining, Duct Repair
Description
Foil Tape, Environment Indoor/Outdoor, Imperial Tape Length 54 5/8 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1525CW, Tape Adhesive Material Acrylic, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards ASTM C1136, Type II, IV, UL723, Tape Color Silver, Tape Resistance Properties Mold-Resistant, Tape Backing Construction Foil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.