Shop 3M
See all product information
Create Account
Insulation Jacketing Tape
- Mfr # 98282
- Zoro # G323944224
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Tape Adhesive Material
Acrylic
Imperial Tape Length
45 3/4 yd
Minimum Tape Performance Temperature
-94 Degrees F
Tape Color
White
Imperial Tape Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98282
- Zoro #
- G323944224
- UPC #
- 00076308982829
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 45 3/4 yd
- Imperial Tape Width
- 4 in
Details
- Item
- Insulation Jacketing Tape
- Tape Adhesive Material
- Acrylic
- Minimum Tape Performance Temperature
- -94 Degrees F
- Tape Color
- White
- UV Resistance
- UV-Resistant
- Tape Resistance Properties
- Puncture-Resistant, Tear-Resistant
- Tape Elongation
- 80 %
- Standards
- UL 723
- Liner Included
- Liner Included
- Tape Tensile Strength
- 100 lb/in
- Product Form
- Continuous Roll
- Maximum Tape Performance Temperature
- 248 Degrees F
- Environment
- Indoor/Outdoor
- Liner Material
- Polycoated Kraft Paper
Description
Insulation Jacketing Tape, Environment Indoor/Outdoor, Imperial Tape Length 45 3/4 yd, Imperial Tape Width 4 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature -94 Degrees F, Product Form Continuous Roll, Tape Adhesive Material Acrylic, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards UL 723, Tape Color White, Tape Resistance Properties Puncture-Resistant, Tear-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.