Foil Tape
- Mfr # 95199
- Zoro # G723944695
product price:Â
$
48.15
/ea
Key Features
Tape Thickness
8 mil
Tape Color
White
Product Form
Continuous Roll
Tape Tensile Strength
70 lb/in
Imperial Tape Length
50 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95199
- Zoro #
- G723944695
- UPC #
- 00051128951996
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 8 mil
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 2 7/8 in
Details
- Item
- Foil Tape
- Tape Color
- White
- Product Form
- Continuous Roll
- Tape Tensile Strength
- 70 lb/in
- Tape Elongation
- 3 %
- Tape Adhesive Material
- Acrylic
- Standards
- ASTM C1136, Type I, II, III, IV
- UV Resistance
- UV-Resistant
- Maximum Tape Performance Temperature
- 150 Degrees F
- Minimum Tape Performance Temperature
- -40 Degrees F
- Series
- 106FXP
Description
Foil Tape, Imperial Tape Length 50 yd, Imperial Tape Width 2 7/8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 106FXP, Tape Adhesive Material Acrylic, Standards ASTM C1136, Type I, II, III, IV, Tape Color White, Tape Thickness 8 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.