Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 95200
- Zoro # G123944448
product price:Â
$
66.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tape Adhesive Material
Acrylic
Standards
ASTM C1136, Type I, II, III, IV
Tape Tensile Strength
70 lb/in
Tape Color
White
Imperial Tape Length
50 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95200
- Zoro #
- G123944448
- UPC #
- 00051128952009
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 3 7/8 in
- Imperial Tape Length
- 50 yd
- Tape Thickness
- 8 mil
Details
- Item
- Foil Tape
- Tape Adhesive Material
- Acrylic
- Standards
- ASTM C1136, Type I, II, III, IV
- Tape Tensile Strength
- 70 lb/in
- Tape Color
- White
- Tape Elongation
- 3 %
- UV Resistance
- UV-Resistant
- Product Form
- Continuous Roll
- Maximum Tape Performance Temperature
- 150 Degrees F
- Series
- 106FXP
- Minimum Tape Performance Temperature
- -40 Degrees F
Description
Foil Tape, Imperial Tape Length 50 yd, Imperial Tape Width 3 7/8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 106FXP, Tape Adhesive Material Acrylic, Standards ASTM C1136, Type I, II, III, IV, Tape Color White, Tape Thickness 8 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.