Foil Tape
- Mfr # 96021
- Zoro # G923944556
product price:Â
$
44.19
/ea
Key Features
Product Form
Continuous Roll
Liner Included
Liner Included
Tape Elongation
8 %
Tape Adhesive Material
Acrylic
Imperial Tape Length
50 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96021
- Zoro #
- G923944556
- UPC #
- 00051128960219
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 3 7/8 in
- Imperial Tape Length
- 50 yd
- Tape Thickness
- 3.4 mil
Details
- Item
- Foil Tape
- Product Form
- Continuous Roll
- Liner Included
- Liner Included
- Tape Elongation
- 8 %
- Tape Adhesive Material
- Acrylic
- Standards
- UL 723, ULC S102
- Tape Type
- Foil Tape
- Tape Color
- Silver
- Tape Backing Construction
- Foil
- Tape Backing Material
- Aluminum Foil
- Tape Tensile Strength
- 21 lb/in
- Maximum Tape Performance Temperature
- 260 Degrees F
- Minimum Tape Performance Temperature
- -40 Degrees F
- Series
- 2C120
Description
Foil Tape, Imperial Tape Length 50 yd, Imperial Tape Width 3 7/8 in, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 2C120, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Standards UL 723, ULC S102, Tape Color Silver, Tape Backing Construction Foil, Tape Thickness 3.4 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.