Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 95724
- Zoro # G723944428
product price:Â
$
69.99
/ea
Key Features
Common Industry
Aerospace, Construction
Product Form
Continuous Roll
Imperial Tape Length
50 yd
Tape Color
White
Tape Tensile Strength
65 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95724
- Zoro #
- G723944428
- UPC #
- 00051128957240
- Country of Origin
- United States
- Item
- Foil Tape
- Common Industry
- Aerospace, Construction
- Product Form
- Continuous Roll
- Tape Color
- White
- Tape Tensile Strength
- 65 lb/in
- Tape Adhesive Material
- Acrylic
- Standards
- ASTM C1136
- Series
- 1551CW
- Maximum Tape Performance Temperature
- 240 Degrees F
- Minimum Tape Performance Temperature
- -40 Degrees F
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 2 7/8 in
- Tape Thickness
- 10.7 mil
Description
Foil Tape, Common Industry Aerospace, Construction, Imperial Tape Length 50 yd, Imperial Tape Width 2 7/8 in, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1551CW, Tape Adhesive Material Acrylic, Standards ASTM C1136, Tape Color White, Tape Thickness 10.7 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.