Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 96020
- Zoro # G923944648
product price:Â
$
31.79
/ea
Key Features
Tape Backing Construction
Foil
Tape Tensile Strength
21 lb/in
Application Temperature - Minimum
-10 Degrees F
Tape Type
Foil Tape
Tape Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96020
- Zoro #
- G923944648
- UPC #
- 00051128960202
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 2 7/8 in
- Imperial Tape Length
- 50 yd
- Tape Thickness
- 3.4 mil
Details
- Item
- Foil Tape
- Tape Backing Construction
- Foil
- Tape Tensile Strength
- 21 lb/in
- Application Temperature - Minimum
- -10 Degrees F
- Tape Type
- Foil Tape
- Tape Color
- Silver
- Liner Included
- Liner Included
- Tape Backing Material
- Aluminum Foil
- Tape Adhesive Material
- Acrylic
- Product Form
- Continuous Roll
- Tape Elongation
- 8 %
- Standards
- UL 723, ULC S102
- Series
- 2C120
- Maximum Tape Performance Temperature
- 260 Degrees F
- Minimum Tape Performance Temperature
- -40 Degrees F
Description
Foil Tape, Imperial Tape Length 50 yd, Imperial Tape Width 2 7/8 in, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 2C120, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Standards UL 723, ULC S102, Tape Color Silver, Tape Backing Construction Foil, Tape Thickness 3.4 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.