3M

Foil Tape, Aluminum, Silver, 51mm W, PK24


product price: $1,999.99
/pk 24, $83.33/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Duct Tape Width 51mm
  • Duct Tape Length 55m
  • Performance Temp. -65 Degrees to 300 Degrees F
  • Tape Thickness 4.6 mil
  • Material Aluminum Foil
See all product information

Product Information

  • Brand 3M
  • MFR # 425
  • Zoro # G9182516
  • UPC #
    00051125853118
  • Country of Origin United States
  • Category Foil Tape

Dimensions

Duct Tape Width 51mm
Duct Tape Length 55m
Tape Length 55 m
Tape Width 51 mm
Metric Tape Width 50.8 mm
Imperial Tape Length 60 yd
Imperial Tape Width 2 in
Metric Tape Length 55 m

Details

Performance Temp. -65 Degrees to 300 Degrees F
Tape Thickness 4.6 mil
Material Aluminum Foil
Series 425
Tensile Strength 28 lb./in.
Duct Tape Thickness 4.6 mil
Duct Tape Adhesive Acrylic
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 300 Degrees F
Color Silver
Minimum Tape Performance Temperature -65 Degrees F
Tape Backing Material Aluminum
Item Foil Tape
Tape Adhesive Acrylic
Tape Adhesive Strength 47 oz/in
Max. Tape Performance Temp. 300 Degrees F
Standards ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, FAR 25.853(a), L-T-80B, SAE-AMS-T-23397, UL 723, UL 746C
Tape Elongation 5 %
Tape Color Silver
Tape Shape Continuous Roll
Tape Tensile Strength 28 lb/in
Min. Tape Performance Temp. -65 Degrees F
Number of Adhesive Sides 1
Liner Included No Liner
Tape Resistance Properties Chemical-Resistant, Heat-Resistant, UV-Resistant
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse
Brand and Series 3M 425
Product Form Continuous Roll
Adhesion to Steel 47 oz/in
Tape Sub-Type General Purpose Foil Tape
Tape Backing Construction Foil
Tape Adhesive Format Single-Sided
Tape Brand 3M(TM)
Environment Indoor and Outdoor
Temperature Range -65 Degrees to 300 Degrees F
Specifications Met ASTM, FAR, MIL, UL Listed
Tape Type Foil Tape

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 425, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 60 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 300 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.