Zoro Homepage

Foil Tape, Copper, 11.5" x 6yd

  • Mfr # 1194

  • Zoro # G5817589


product price: $288.99
/ea
Sold in multiples of 2 for $577.98
Free Shipping & Returns

Key Features

Tape Color
Copper
Length
6 yd.
Width
11-1/2 in
Tape Thickness
2.6 mil
Tape Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1194
Zoro #
G5817589
UPC #
888519012079
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 yd.
Width
11-1/2 in
Tape Thickness
2.6 mil

Details

Item
Foil Tape,Copper,11.5" x 6yd
Tape Color
Copper
Tape Adhesive Material
Acrylic
Tape Backing Material
Copper Foil
Tape Tensile Strength
25 lb./in.
Temperature Range
Thermal Resistance to 300 Degrees F

Description

Foil Tape,Copper,11.5 In. x 6yd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.