Zoro Homepage

Fork Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only

  • Mfr # MU10-14FLK

  • Zoro # G5605801


product price: $232.99
/pk 500, $0.47/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU10-14FLK
Zoro #
G5605801
UPC #
00054007021056
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
1/4 in
Tongue Width - Wire Connector
0.43 in
Overall Length
0.94 in
Barrel Inside Dia.
0.135 in
Barrel Length
0.25 in
Stud Diameter
0.25 in
Maximum Lock Width
0.48 in
Tongue Width
0.43 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
347 Degrees F
Standards
CSA Certified, UL Listed
Seam
Butted
Max. Voltage
600 V
Terminal Connection
Crimp
Connection Material
Copper
Wire Range
12 to 10 AWG
Terminal Type
Locking
Max. Temp.
347 Degrees F
Connection Type
Crimp
Solution for
Wireless Network Infrastructure Accessories
Clearance (C)
0.44 in

Description

Fork Terminal, Insulation Color Bare, Stud Size 1/4 in, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Bare, Overall Length 0.94 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.