3M
Gel Antimicrobial Wrist Rest, Black
Mfr # WR309LE
Zoro # G8239177
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pad Type Compact Keyboard Wrist Rest
- Depth 2.50"
- Height 0.75"
- Width 18"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Extension Cable, 16ft., Silver (U022-016)
- TYCON SYSTEMS PoE Tester, 802.3af/at/bt/Pasv, 2-4 pair (POE-Tester)
- XTREMPRO XtremPro 11147 17 in. LED Light Laptop Notebook Cooling Pad with Six Fan (11147)
- TRIPP LITE DisplayPort to HDMI Cable Adapter M/M, 6 ft, Black (P582-006)
- 3M Wrist Rest, Black, 19/32" H, 1-29/32" L (WR85B)
- 3M Gel Wrist Rest for Keyboards, 19x 2 x 3/4, Solid Color (WR85B)
- 3M Antimicrobial Gel Keyboard Wrist Rest Platform, Black/Gray/Silver (WR420LE)
- 3M Mouse Pad, Gray, Foam, 8" L, 9" W (MP114-BSD1)
- KENSINGTON Wrist Extra-Cushioned Mouse Pad, Blue (K57803US)
- KENSINGTON Wireless Mouse for Life, Black (K74532WWA)
- FELLOWES Wrist Rest w/Microban, Graphite (9175301)
- 3M Mouse Pads & Wrist Rests