Kensington

Wrist Extra-Cushioned Mouse Pad, Blue

Hover or click to zoom Tap to zoom
Key Features
  • Item: Wrist Extra-Cushioned Mouse Pad,Blue
  • Color: Blue
  • Width: 10.90"
  • Length: 7.90"
  • Height: 0.90"
  • Product Type: Mouse Pad
See full product details
$12.49
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Width 10.90"
Length 7.90"
Height 0.90"

Details

Item Wrist Extra-Cushioned Mouse Pad,Blue
Color Blue
Product Type Mouse Pad

Description

Wrist Extra-Cushioned Mouse Pad,Blue

    Reviews of Kensington #K57803US