General Purpose Masking Tape 234 Tan, 24 mm x 55 m 5.9 mil
- Mfr # 7000048943
- Zoro # G512306222
product price:Â
$
19.15
/ea
Key Features
Tape Color
Tan
Tape Length
55 m
Tape Width
24 mm
Material
Crepe Paper
Tape Adhesive
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000048943
- Zoro #
- G512306222
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Tape Length
- 55 m
- Tape Width
- 24 mm
- Tape Thickness
- 5.9 mil
Details
- Tape Color
- Tan
- Material
- Crepe Paper
- Tape Adhesive
- Rubber
- Tape Elongation
- 10%
Description
3M General Purpose Masking Tape 234 is designed to be used in medium temperature paint bake operations. Strong backing is easy to tear, yet resists slivering and provides one piece removal|Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily|Crepe paper backing conforms and maintains integrity when formed around
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.