3M

Half Mask Respirator, Size S


product price: $24.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Facepiece Material Nylon, Silicone
  • Disposable/ Reusable Reusable
  • Head Harness Material Polyester, Spandex
  • Color Gray, Teal
  • Cartridges Included No
See all product information

Product Information

Dimensions

Mask Size S

Details

Facepiece Material Nylon, Silicone
Disposable/ Reusable Reusable
Head Harness Material Polyester, Spandex
Color Gray, Teal
Cartridges Included No
Configured For Cartridges, Filters
Includes None
Item Half Mask Respirator
Standards NIOSH, OSHA 29 CFR 1910.134
Series Rugged Comfort 6500
Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
Respirator Connection Type Bayonet
Face Seal Material Silicone
NIOSH Rating Not Rated
Number of Cartridges Included 0
Mask Headstrap Type Drop Down
Number of Suspension Points Yolk and Cradle

Description

Half Mask Respirator, Rugged Comfort 6500 Series, S, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Bayonet, Configured For Cartridges, Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.