3M

Hard Hat Suspension, Black


original price: $11.79
13% off
new price: $10.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material HDPE
  • Color Black
  • For Use With H-701P, H-702P, H-703P, H-704P, H-705P, H-706P, H-707P, H-708P, H-709P, H-710P, H-701R, H-702R, H-703R, H-704R, H-705R, H-706R, H-707R, H-708R, H-709R, H-710R, H-701V, H-702V, H-703V, H-704V, H-701R-UV, H-702R-UV, H-703R-UV, H-704R-UV, H-709R-UV, H-701V-U
  • Suspension Adjustment Type Pinlock
  • Number of Suspension Points 4
See all product information

Product Information

  • Brand 3M
  • MFR # H-700-PS4
  • Zoro # G4453811
  • UPC #
    10078371642126
  • Country of Origin Taiwan, Province of China
  • Category Hard Hat Accessories

Dimensions

Length 7 in

Details

Item Hard Hat Suspension
Material HDPE
Color Black
For Use With H-701P, H-702P, H-703P, H-704P, H-705P, H-706P, H-707P, H-708P, H-709P, H-710P, H-701R, H-702R, H-703R, H-704R, H-705R, H-706R, H-707R, H-708R, H-709R, H-710R, H-701V, H-702V, H-703V, H-704V, H-701R-UV, H-702R-UV, H-703R-UV, H-704R-UV, H-709R-UV, H-701V-U
Suspension Adjustment Type Pinlock
Number of Suspension Points 4
Features High Heat; Water-resistant
Standards ANSI/ISEA Z89.1-2014 Type 1
Series H-700
Compatible with Manufacturer Model Number H-701P, H-701R, H-701R-UV, H-701V, H-701V-UV, H-702P, H-702R, H-702R-UV, H-702V, H-702V-UV, H-703P, H-703R, H-703R-UV, H-703V, H-703V-UV, H-704P, H-704R, H-704R-UV, H-704V, H-704V-UV, H-705P, H-705R, H-705R-UV, H-705V, H-706P, H-706R, H-706R-UV, H-706V, H-707P, H-707R, H-707R-UV, H-707V, H-708P, H-708R, H-708R-UV, H-708V, H-709P, H-709R, H-709R-UV, H-709V, H-710P, H-710R, H-710R-UV, H-710V, H-711P, H-711R, H-711R-UV, H-711V, H-712P, H-712R, H-712R-UV, H-712V, H-713P, H-713R, H-713R-UV, H-713V
Compatible with Brand 3M

Description

Hard Hat Suspension, Head Protection Suspension Type Pinlock (4-Point), For Use With H-701P, H-702P, H-703P, H-704P, H-705P, H-706P, H-707P, H-708P, H-709P, H-710P, H-701R, H-702R, H-703R, H-704R, H-705R, H-706R, H-707R, H-708R, H-709R, H-710R, H-701V, H-702V, H-703V, H-704V, H-701R-UV, H-702R-UV, H-703R-UV, H-704R-UV, H-709R-UV, H-701V-U, Compatible Hard Hat/Helmet Brand Name 3M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.