Lockout Tag, Danger, Vinyl, 5/8 in Width, 4 in Height, Write On Surface: No , 5 PK

  • Mfr # 121449

  • Zoro # G8519362


product price:  $8.15
/pk 5, $1.63/ea

Key Features

Header
Danger
Legend
Danger Do Not Operate
Material
Vinyl
Write on Surface
No
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121449
Zoro #
G8519362
UPC #
754473707910
Country of Origin
United States

Dimensions

Height
4 in
Width
5/8 in
Hole Size
3/8 in
Thickness
0.004 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger
Legend
Danger Do Not Operate
Material
Vinyl
Write on Surface
No
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Header Legend Color
White
Laminated
No
Legend Style
Text
Grommet Material
No Grommet
Background Color
White
Withstand Pull Force
Not Rated
Legend/Background Color
Black/Red/White
Shape
Rectangle
No. of Ties Included
0
Includes
(25) Nylon Ties
Legend Color
Black/Red
Language
English
Tie Material
Nylon
Includes Ties
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant
For Use With
Lockout Tagout
Header Text Color
White
Minimum Temperature
-4 Degrees F
Sign Material
Vinyl
Sign Out Sections
Locked Out By
Signage Type
Label
Maximum Temperature
167 Degrees F
For Location
Outdoor
Number of Printed Sides
1
Fastener Type
Permanent Acrylic
Sign Header Background Color
Black/Red

Description

Lockout Tag, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Mount Type Permanent Acrylic, Number of Printed Sides 1, Overall Height 4 in, Overall Width 5/8 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Vinyl, Sign Out Sections Locked Out By, Signage Type Label, Write-On Surface No, For Location Outdoor, For Use With Lockout Tagout, Grommet Material No Grommet, Header Background Color Black/Red, Header Text Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.