Shop All Marking and Warning Tapes
3M
Hazard Marking Tape, 2 In W, Blk/Yellow
Mfr # 766
Zoro # G5298395
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5 mil
- Die Cut Shape Continuous Roll
- Material vinyl
- Safety Tape Color Black, Yellow
- Width 2 in
Product Information
- Brand 3M
- MFR # 766
- Zoro # G5298395
- UPC # 888519026816
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Roll Length | 15 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 15 ft |
Details
Description
Hazard Marking Vinyl Tape, Continuous Roll, Striped, Black, Yellow, 2 in, 15 ft, 5 mil, Vinyl, Glow In The Dark No, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size S (GL401S)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 2.4' x 11" H (PAK925-OR)
- MILWAUKEE TOOL Front Brim White Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1321)
- SAFTCART Gas Cylinder Cabinet, 42X39, Capacity 16 (SECURITY CAGE)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, Red (471)
- 3M 2" White Marking Tape 108ft.L (471)
- 3M Marking Tape, Roll, 4In W, 108 ft. L, Red (471)
- 3M Marking Tape, 2In W, 108 ft. L, Blue (471)
- 3M Marking Tape, Roll, 2In W, 108 ft.L (5702)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104341)
- 3M Marking and Warning Tapes