3M

Hlf Msk Resp 7502, M, Filter, P100, PK2


original price: $81.22
35% off
new price: $52.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes (4) P100 Filter
  • Cartridges Included Yes
  • Configured For Cartridges, Supplied Air System
  • Facepiece Material Silicone
  • Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
See all product information

Product Information

Dimensions

Mask Size M

Details

Includes (4) P100 Filter
Cartridges Included Yes
Item Half Mask Respirator Kit
Configured For Cartridges, Supplied Air System
Facepiece Material Silicone
Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Standards NIOSH, OSHA 29 CFR 1910.134
Respirator Connection Type Bayonet
Disposable/ Reusable Reusable
Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
Color Blue, Gray
Series 7500
Mask Headstrap Type Standard
NIOSH Rating P100
Number of Cartridges Included 4

Description

Half Mask Respirator Kit, 7500 Series, M, Includes (4) P100 Filter, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.