Imperial Disc, 01745, 8 in, 36E, 25 discs per carton, 4PK
- Mfr # 740I
- Zoro # G815783232
product price:Â
$
866.99
/pk of 4, $216.75/ea
Free Shipping & Returns
Key Features
Disc Diameter
8 in
Abrasive Material
Aluminum Oxide
Disc Backing Material
Paper
Backing Weight
E Weight
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 740I
- Zoro #
- G815783232
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 8 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 36
- Disc Backing Material
- Paper
- Backing Weight
- E Weight
- Color
- Purple
- Disc Attachment Type
- Hook & Loop
- Vacuum Support
- No
- Item Type
- Disc
- Coat Type
- Open Coat
Description
3M 740I Hookit Abrasive Disc is a heavy E weight paper disc built for long life and high performance during auto body jobs such as deburring, shaping, and the removal of rust and paint. It is resin bonded to resist heat, and a self-fracturing aluminum oxide cutting surface stays sharper longer than standard abrasives. Grades include 36E, 40E and 60E for the toughest applications.
- HookitTM attachment system enables easy change-out, maximizing disc life
- Grain is resin bonded for heat resistance
- Aluminum oxide mineral cuts fast and performs well on many surfaces
- Heavy E weight paper backing holds up to multiple uses
- Designed for high performance during aggressive auto body jobs
- Designed for high performance during aggressive auto body jobs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.