Green Corps Disc, 01552, 8 in, 24E, 20 discs per carton, 5PK
- Mfr # 255U
- Zoro # G215783139
product price:Â
$
528.99
/pk of 5, $105.80/ea
Free Shipping & Returns
Key Features
Disc Diameter
8 in
Abrasive Material
Aluminum Oxide
Disc Backing Material
Paper
Backing Weight
E Weight
Disc Attachment Type
PSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255U
- Zoro #
- G215783139
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 8 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 24
- Disc Backing Material
- Paper
- Backing Weight
- E Weight
- Disc Attachment Type
- PSA
- Color
- Green
- Number of Pieces
- 20 per Carton
- Item Type
- Disc
- Performance Level
- Better
- Wet or Dry
- Dry
- Coat Type
- Open Coat
- Application
- Coarse Sanding, Sanding
- Vacuum Support
- No
- Packaged Form
- Boxed
Description
3M Stikit Green Corps Abrasive Disc 255U strips paint from metal as well as shapes and sands plastic filler. Green Corps abrasives are built on E-weight backing to make them extremely durable for sanding paint, metal or fiberglass. Abrasive disc features an anti-loading stearate coating. Aluminum oxide abrasive delivers a fast cut and long life.
- Abrasive discs for shaping plastic filler, removing paint and shaping metal
- Versatile discs for a variety of automotive surface materials
- Aluminum oxide minerals deliver a fast cut rate
- Heavy E-weight backing adds durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.