Shop 3M
See all product information
Create Account
Insulation Jacketing Tape
- Mfr # 96529
- Zoro # G623937728
product price:Â
$
1,284.99
/ea
Free Shipping & Returns
Key Features
UV Resistance
UV-Resistant
Tape Color
White
Imperial Tape Length
50 yd
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96529
- Zoro #
- G623937728
- UPC #
- 00051128965290
- Country of Origin
- United States
- Item
- Insulation Jacketing Tape
- UV Resistance
- UV-Resistant
- Tape Color
- White
- Tape Adhesive Material
- Acrylic
- Product Form
- Continuous Roll
- Standards
- UL 723
- Tape Tensile Strength
- 100 lb/in
- Liner Included
- Liner Included
- Liner Material
- Polycoated Kraft Paper
- Maximum Tape Performance Temperature
- 248 Degrees F
- Environment
- Indoor/Outdoor
- Tape Resistance Properties
- Puncture-Resistant, Tear-Resistant
- Minimum Tape Performance Temperature
- -94 Degrees F
- Tape Elongation
- 80 %
- Tape Backing Material
- Aluminum Foil
- Features
- Seaming, Joining, Duct Repair
- Series
- 1577CW-WME
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 23 in
- Tape Thickness
- 9 mil
Description
Insulation Jacketing Tape, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 23 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature -94 Degrees F, Product Form Continuous Roll, Series 1577CW-WME, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards UL 723, Tape Color White, Tape Resistance Properties Puncture-Resistant, Tear-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.