Shop 3M
See all product information
Create Account
Insulation Jacketing Tape
- Mfr # 95781
- Zoro # G823937177
product price:Â
$
1,456.99
/ea
Free Shipping & Returns
Key Features
Maximum Tape Performance Temperature
248 Degrees F
Tape Elongation
80 %
Standards
UL 723
UV Resistance
UV-Resistant
Imperial Tape Width
35 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95781
- Zoro #
- G823937177
- UPC #
- 00051128957813
- Country of Origin
- United States
- Item
- Insulation Jacketing Tape
- Maximum Tape Performance Temperature
- 248 Degrees F
- Tape Elongation
- 80 %
- Standards
- UL 723
- UV Resistance
- UV-Resistant
- Liner Material
- Polycoated Kraft Paper
- Environment
- Indoor/Outdoor
- Tape Adhesive Material
- Acrylic
- Product Form
- Continuous Roll
- Tape Resistance Properties
- Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, Ozone-Resistant, Puncture-Resistant, Tear-Resistant
- Minimum Tape Performance Temperature
- -94 Degrees F
- Liner Included
- Liner Included
- Tape Tensile Strength
- 108 lb/in
- Tape Color
- White
- Series
- 1577CW-WM
- Features
- Seaming, Joining, Duct Repair
- Tape Backing Material
- Aluminum Foil
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Imperial Tape Width
- 35 1/2 in
- Imperial Tape Length
- 50 yd
- Tape Thickness
- 9 mil
Description
Insulation Jacketing Tape, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 35 1/2 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature -94 Degrees F, Product Form Continuous Roll, Series 1577CW-WM, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards UL 723, Tape Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.