Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 15253
- Zoro # G823944489
product price:Â
$
27.95
/ea
Key Features
UV Resistance
UV-Resistant
Minimum Tape Performance Temperature
-40 Degrees F
Tape Resistance Properties
Humidity-Resistant, Mold-Resistant, Tear-Resistant
Tape Adhesive Material
Acrylic
Tape Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15253
- Zoro #
- G823944489
- UPC #
- 00750351152537
- Country of Origin
- United States
- Item
- Foil Tape
- UV Resistance
- UV-Resistant
- Minimum Tape Performance Temperature
- -40 Degrees F
- Tape Resistance Properties
- Humidity-Resistant, Mold-Resistant, Tear-Resistant
- Tape Adhesive Material
- Acrylic
- Tape Color
- Silver
- Tape Tensile Strength
- 39 lb/in
- Tape Elongation
- 2 %
- Common Industry
- HVAC/R
- Liner Included
- Liner Included
- Liner Material
- Polycoated Kraft Paper
- Tape Backing Construction
- Foil
- Standards
- ASTM C1136, Type II, IV, UL723
- Maximum Tape Performance Temperature
- 240 Degrees F
- Environment
- Indoor/Outdoor
- Product Form
- Continuous Roll
- Series
- 1525CW
Dimensions
- Imperial Tape Width
- 2 7/8 in
- Imperial Tape Length
- 54 5/8 yd
- Tape Thickness
- 5.5 mil
Description
Foil Tape, Common Industry HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 54 5/8 yd, Imperial Tape Width 2 7/8 in, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1525CW, Tape Adhesive Material Acrylic, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards ASTM C1136, Type II, IV, UL723, Tape Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.