Male Bullet Discon, Blue, 16-14AWG, PK1000
Mfr # MVU14-156DMK-A
Zoro # G8704543
product price: $293.99
/pk 1000, $0.29/ea
Free Shipping & Returns
Key Features
Insulation
Partial
Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Crimp
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVU14-156DMK-A
Zoro #
G8704543
UPC #
00051138981495
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
0.85 in
Tab Size
0.156 in
Barrel Inside Dia.
0.09 in
Mating Snap Diameter (S)
0.156 in
Tab Width
0.25 in
Maximum Insulation Outer Diameter
0.17 in
Details
Item
Male Bullet Disconnect
Insulation
Partial
Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Crimp
Insulation Type
Vinyl
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Tin-Plated Copper
Terminal Type
Disconnect
Fastener Orientation
Male
Disconnect Type
Male
Terminal Style
Bullet Snap Plug
Solution for
Wireless Network Infrastructure Accessories
Description
Male Bullet Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.85 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.