Zoro Homepage

Male Disconnect, Blue, 16-14AWG, PK25

  • Mfr # MTI14-187Q

  • Zoro # G6228092


product price: $20.15
/pk 25, $0.81/ea

Key Features

Insulation
Full
Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Crimp
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTI14-187Q
Zoro #
G6228092
UPC #
00051128600238
Country of Origin
United States

Dimensions

Tab Size
0.020 in x 0.187 in
Overall Length
0.95 in
Barrel Inside Dia.
0.085 in
Pad Width
0.187 in
Minimum Conductor Size
16 AWG
Connection Width
0.187 in
Tab Width
0.187 in
Maximum Conductor Size
14 AWG

Details

Item
Male Disconnect
Insulation
Full
Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Crimp
Insulation Type
Nylon
Seam
Butted
Max. Voltage
1,000 V
Max. Temp.
221 Degrees F
Connection Material
Electro-Tin-Plated Copper
Standards
CSA Certified, RoHS Compliant, UL Listed
Terminal Type
Disconnect
Fastener Orientation
Male
Terminal Style
Fully Insulated
Solution for
Wireless Network Infrastructure Accessories
Disconnect Type
Male

Description

Male Disconnect, Insulation Color Blue, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.95 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.