Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Disconnect, Red, 22-18AWG, PK25

  • Mfr # MTV18-187Q

  • Zoro # G6099405


product price: $10.79
/pk 25, $0.43/ea

Key Features

Insulation
Partial
Insulation Color
Red
Insulation Type
Vinyl
Connection Type
Crimp
Wire Range
22 to 18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTV18-187Q
Zoro #
G6099405
UPC #
00051128600306
Country of Origin
United States

Dimensions

Overall Length
0.95 in
Tab Size
0.020 in x 0.187 in
Barrel Inside Dia.
0.065 in
Maximum Insulation Outer Diameter
0.145 in
Tab Width
0.25 in
Maximum Conductor Size
18 AWG
Pad Width
0.187 in
Barrel Length
0.24 in
Barrel Inside Diameter
0.08 in
Mates with Female Width
0.187 in
Minimum Conductor Size
22 AWG
Connection Width
0.187 in
Mates with Male Tab Width (W')
0.187 in

Details

Item
Male Disconnect
Insulation
Partial
Insulation Color
Red
Insulation Type
Vinyl
Connection Type
Crimp
Wire Range
22 to 18 AWG
Seam
Butted
Max. Voltage
1,000 V
Max. Temp.
221 Degrees F
Connection Material
Electro-Tin-Plated Copper
Standards
CSA Certified, RoHS Compliant, UL Listed
Terminal Type
Disconnect
Disconnect Type
Male
Terminal Style
Standard
Solution for
Wireless Network Infrastructure Accessories
Fastener Orientation
Male

Description

Male Disconnect, Insulation Color Red, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.95 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.