Male Disconnect, Yellow, 12-10AWG, PK500

  • Mfr # MNG10-250DMK

  • Zoro # G5806236


product price: $319.99
/pk 500, $0.64/ea
Free Shipping & Returns

Key Features

Insulation
Partial
Insulation Color
Yellow
Wire Range
12 to 10 AWG
Insulation Type
Nylon
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNG10-250DMK
Zoro #
G5806236
UPC #
00054007020585
Country of Origin
United States

Dimensions

Overall Length
1.05 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.15 in
Barrel Size
Standard
Tab Thickness
0.032 in
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Barrel Outside Diameter
0.25 in
Tab Width
0.25 in
Barrel Inside Diameter
0.15 in
Male Tab Width (W')
0.25 in
Barrel Length
0.25 in
Bullet Diameter
0.18 in

Details

Item
Male Disconnect
Insulation
Partial
Insulation Color
Yellow
Wire Range
12 to 10 AWG
Insulation Type
Nylon
Connection Type
Crimp
Seam
Brazed
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Connection Material
Tin-Plated Brass
Standards
CSA Certified, UL Listed
Contact Material
Copper
Maximum Operating Temperature
221 Degrees F
Contact Finish
Tin
Seam Style
Butted
Barrel Style
Insulation Grip
RoHS Compliant
Yes
Termination Style
Crimp
Special Features
Allows for Quick and Easy Disconnect of Wires
Insulation Coverage
Full Coverage
Minimum Operating Temperature
-40 Degrees F
Maximum Voltage
600 V
Insulation Material
Nylon
Terminal Type
Tab
Fastener Orientation
Male
Disconnect Type
Male

Description

Wire Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Quick Disconnect, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.