Shop 3M
See all product information
Create Account
Manual One Part Adhesive Dispensers and
- Mfr # 07329
- Zoro # G523938450
product price:Â
$
785.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Metal
Product Type
Adhesive Applicator
Includes
QSS Spray Tip
For Use With
3M HoldFast 70 Cylinder Spray Adhesive Applicator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07329
- Zoro #
- G523938450
- UPC #
- 00051111073292
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Easy Attachment and Removal with an Adjustable Wrench, Spray Gun Dispenses Adhesive in a Controlled Pattern, Trigger Guard Prevents Accidental Discharge of Adhesive and Adjusts Output
Details
- Item
- Applicator
- Color
- Silver
- Material
- Metal
- Product Type
- Adhesive Applicator
- Includes
- QSS Spray Tip
- For Use With
- 3M HoldFast 70 Cylinder Spray Adhesive Applicator
- Features
- Easy Attachment and Removal with an Adjustable Wrench, Spray Gun Dispenses Adhesive in a Controlled Pattern, Trigger Guard Prevents Accidental Discharge of Adhesive and Adjusts Output
- Dispenses
- Cylinder Spray Adhesives
- Shell Material
- Metal
- Wire Color
- Silver
- Compatible Product Type
- 3M HoldFast 70 Cylinder Spray Adhesive Applicator
Description
Applicator, Color Silver, Dispenses Cylinder Spray Adhesives, Features Easy Attachment and Removal with an Adjustable Wrench, Spray Gun Dispenses Adhesive in a Controlled Pattern, Trigger Guard Prevents Accidental Discharge of Adhesive and Adjusts Output, For Use With 3M HoldFast 70 Cylinder Spray Adhesive Applicator, Includes QSS Spray Tip, Material Metal, Product Type Adhesive Applicator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.