Manual One Part Adhesive Dispensers and

  • Mfr # 25781
  • Zoro # G523944253
product price: 
$
45.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Features
Because each Cylinder is Self-Contained, Pressurized and Ready for Immediate use, an Optimized Spray Pattern is Achieved through the Proper Spray Tip, Cylinder Adhesive Spray Tips are an Essential Part of Our Cylinder Spray Adhesive System, Easy Attachment and Removal, Supplies Uniform Coverage and Drying Times
For Use With
3M(TM) Cylinder Adhesive
Material
Metal
Dispenses
Cylinder Spray Adhesives
Product Type
Spray Tip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25781
Zoro #
G523944253
UPC #
00051115257810
Country of Origin
United States

Dimensions

Fits Chest Size
Because each Cylinder is Self-Contained, Pressurized and Ready for Immediate use, an Optimized Spray Pattern is Achieved through the Proper Spray Tip, Cylinder Adhesive Spray Tips are an Essential Part of Our Cylinder Spray Adhesive System, Easy Attachment and Removal, Supplies Uniform Coverage and Drying Times

Details

Item
Spray Tip
Features
Because each Cylinder is Self-Contained, Pressurized and Ready for Immediate use, an Optimized Spray Pattern is Achieved through the Proper Spray Tip, Cylinder Adhesive Spray Tips are an Essential Part of Our Cylinder Spray Adhesive System, Easy Attachment and Removal, Supplies Uniform Coverage and Drying Times
For Use With
3M(TM) Cylinder Adhesive
Material
Metal
Dispenses
Cylinder Spray Adhesives
Product Type
Spray Tip
Shell Material
Metal
Compatible Product Type
3M(TM) Cylinder Adhesive

Description

Spray Tip, Dispenses Cylinder Spray Adhesives, Features Because each Cylinder is Self-Contained, Pressurized and Ready for Immediate use, an Optimized Spray Pattern is Achieved through the Proper Spray Tip, Cylinder Adhesive Spray Tips are an Essential Part of Our Cylinder Spray Adhesive System, Easy Attachment and Removal, Supplies Uniform Coverage and Drying Times, For Use With 3M(TM) Cylinder Adhesive, Includes Not Applicable, Material Metal, Product Type Spray Tip

Ratings & reviews