Shop 3M
See all product information
Create Account
Manual One Part Adhesive Dispensers and
- Mfr # 25039
- Zoro # G123937761
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Dispenses
Cylinder Spray Adhesives
Features
Easy Attachment and Removal with an Adjustable Wrench, Spray Gun Dispenses Adhesive in a Controlled Pattern, Trigger Guard Prevents Accidental Discharge of Adhesive and Adjusts Output
Product Type
Adhesive Applicator
For Use With
3M HoldFast 70 Cylinder Spray Adhesive Applicator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25039
- Zoro #
- G123937761
- UPC #
- 00051115250392
- Country of Origin
- United States
- Item
- Applicator
- Material
- Metal
- Dispenses
- Cylinder Spray Adhesives
- Features
- Easy Attachment and Removal with an Adjustable Wrench, Spray Gun Dispenses Adhesive in a Controlled Pattern, Trigger Guard Prevents Accidental Discharge of Adhesive and Adjusts Output
- Product Type
- Adhesive Applicator
- For Use With
- 3M HoldFast 70 Cylinder Spray Adhesive Applicator
- Includes
- 4001 Spray Tip
- Shell Material
- Metal
- Compatible Product Type
- 3M HoldFast 70 Cylinder Spray Adhesive Applicator
- Traction Material
- Metal
Dimensions
- Fits Chest Size
- Easy Attachment and Removal with an Adjustable Wrench, Spray Gun Dispenses Adhesive in a Controlled Pattern, Trigger Guard Prevents Accidental Discharge of Adhesive and Adjusts Output
Description
Applicator, Dispenses Cylinder Spray Adhesives, Features Easy Attachment and Removal with an Adjustable Wrench, Spray Gun Dispenses Adhesive in a Controlled Pattern, Trigger Guard Prevents Accidental Discharge of Adhesive and Adjusts Output, For Use With 3M HoldFast 70 Cylinder Spray Adhesive Applicator, Includes 4001 Spray Tip, Material Metal, Product Type Adhesive Applicator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.