Shop 3M

Manual One Part Adhesive Dispensers and

  • Mfr # 25780
  • Zoro # G323944385

product price: 
$
45.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Dispenses
Cylinder Spray Adhesives
Product Type
Spray Tip
Features
Because each Cylinder is Self-Contained, Pressurized and Ready for Immediate use, an Optimized Spray Pattern is Achieved through the Proper Spray Tip, Cylinder Adhesive Spray Tips are an Essential Part of Our Cylinder Spray Adhesive System, Easy Attachment and Removal, Supplies Uniform Coverage and Drying Times
Material
Metal
For Use With
3M(TM) Cylinder Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25780
Zoro #
G323944385
UPC #
00051115257803
Country of Origin
United States

Dimensions

Fits Chest Size
Because each Cylinder is Self-Contained, Pressurized and Ready for Immediate use, an Optimized Spray Pattern is Achieved through the Proper Spray Tip, Cylinder Adhesive Spray Tips are an Essential Part of Our Cylinder Spray Adhesive System, Easy Attachment and Removal, Supplies Uniform Coverage and Drying Times

Details

Item
Spray Tip
Dispenses
Cylinder Spray Adhesives
Product Type
Spray Tip
Features
Because each Cylinder is Self-Contained, Pressurized and Ready for Immediate use, an Optimized Spray Pattern is Achieved through the Proper Spray Tip, Cylinder Adhesive Spray Tips are an Essential Part of Our Cylinder Spray Adhesive System, Easy Attachment and Removal, Supplies Uniform Coverage and Drying Times
Material
Metal
For Use With
3M(TM) Cylinder Adhesive
Shell Material
Metal
Compatible Product Type
3M(TM) Cylinder Adhesive

Description

Spray Tip, Dispenses Cylinder Spray Adhesives, Features Because each Cylinder is Self-Contained, Pressurized and Ready for Immediate use, an Optimized Spray Pattern is Achieved through the Proper Spray Tip, Cylinder Adhesive Spray Tips are an Essential Part of Our Cylinder Spray Adhesive System, Easy Attachment and Removal, Supplies Uniform Coverage and Drying Times, For Use With 3M(TM) Cylinder Adhesive, Includes Not Applicable, Material Metal, Product Type Spray Tip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.