Shop 3M
See all product information
Create Account
Manual One Part Adhesive Dispensers and
- Mfr # 25782
- Zoro # G523944383
product price:Â
$
523.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
3M(TM) Cylinder Adhesive
Material
Nylon/Synthetic Rubber
Product Type
Adhesive Hose
Features
The Convenience Afforded by the Various Lengths Allows the Worker to Cover Areas with Tank in Hand or from a Bulk Tank and Keeps the Hose from Interfering or Tangling
Dispenses
Cylinder Spray Adhesives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25782
- Zoro #
- G523944383
- UPC #
- 50051115257822
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- The Convenience Afforded by the Various Lengths Allows the Worker to Cover Areas with Tank in Hand or from a Bulk Tank and Keeps the Hose from Interfering or Tangling
Details
- Item
- Hose
- For Use With
- 3M(TM) Cylinder Adhesive
- Material
- Nylon/Synthetic Rubber
- Product Type
- Adhesive Hose
- Features
- The Convenience Afforded by the Various Lengths Allows the Worker to Cover Areas with Tank in Hand or from a Bulk Tank and Keeps the Hose from Interfering or Tangling
- Dispenses
- Cylinder Spray Adhesives
- Shell Material
- Nylon/Synthetic Rubber
- Compatible Product Type
- 3M(TM) Cylinder Adhesive
Description
Hose, Dispenses Cylinder Spray Adhesives, Features The Convenience Afforded by the Various Lengths Allows the Worker to Cover Areas with Tank in Hand or from a Bulk Tank and Keeps the Hose from Interfering or Tangling, For Use With 3M(TM) Cylinder Adhesive, Includes Not Applicable, Material Nylon/Synthetic Rubber, Product Type Adhesive Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.