Manual One Part Adhesive Dispensers and

  • Mfr # 61989
  • Zoro # G623944566
product price: 
$
358.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Use With
3M(TM) Cylinder Adhesive
Dispenses
Cylinder Spray Adhesives
Product Type
Hose
Features
Straightforward, Simple Design Allows for Quick Assembly with an Adjustable Wrench
Material
Nylon/Synthetic Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61989
Zoro #
G623944566
UPC #
00048011619897
Country of Origin
United States

Dimensions

Fits Chest Size
Straightforward, Simple Design Allows for Quick Assembly with an Adjustable Wrench

Details

Item
Hose
For Use With
3M(TM) Cylinder Adhesive
Dispenses
Cylinder Spray Adhesives
Product Type
Hose
Features
Straightforward, Simple Design Allows for Quick Assembly with an Adjustable Wrench
Material
Nylon/Synthetic Rubber
Shell Material
Nylon/Synthetic Rubber
Compatible Product Type
3M(TM) Cylinder Adhesive

Description

Hose, Dispenses Cylinder Spray Adhesives, Features Straightforward, Simple Design Allows for Quick Assembly with an Adjustable Wrench, For Use With 3M(TM) Cylinder Adhesive, Includes Not Applicable, Material Nylon/Synthetic Rubber, Product Type Hose

Ratings & reviews