Masking Tape, 36 mm W x 55 m L, 7.1 mil Thick, Brown, Rubber Adhesive, 24 PK

  • Mfr # 2519TN

  • Zoro # G7468767


product price:  $316.99
/pk 24, $13.21/ea
Free Shipping & Returns

Key Features

Tape Color
Brown
Tape Length
55 m
Tape Width
36 mm
Material
Adhesive: Natural Rubber
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2519TN
Zoro #
G7468767
UPC #
638060535967
Country of Origin
United Kingdom

Dimensions

Tape Length
55 m
Tape Width
36 mm
Tape Thickness
7.1 mil
Metric Tape Width
36 mm
Imperial Tape Width
1.4 in
Imperial Tape Length
60 yd
Metric Tape Length
55 m

Details

Item
Masking Tape
Tape Color
Brown
Material
Adhesive: Natural Rubber
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 200 Degrees F
Min. Tape Performance Temp.
Not Rated
Tape Tensile Strength
47 lb/in
Series
2519
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
200 Degrees F
Clean Removal Time
30 min
Tape Adhesive Strength
47 oz/in
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Rolls/Case
24
Type
High Performance
Tape Backing Material
Kraft Paper
Number of Adhesive Sides
1
Tape Adhesive Material
Rubber
Environment
Indoor
Common Industry
Assembly and Manufacturing, Automotive, Construction, General Maintenance and Repair, Warehouse
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Temperature Range
Up to 200 Degrees F
Minimum Tape Performance Temperature
Not Rated
Tape Resistance Properties
Humidity-Resistant, Moisture-Resistant
Adhesion to Steel
47 oz/in
Tape Brand
3M(TM)
Specifications Met
ASTM
Brand and Series
3M 2519
Surface Compatibility
Paper, Wood
Tape Type
General Purpose Tape
Tape Backing Construction
Paper
Maximum Tape Performance Temperature
200 Degrees F

Description

Adhesion to Steel 47 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 min, Common Industry Assembly and Manufacturing, Automotive, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 3/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2519, Surface Compatibility Paper, Wood, Tape Adhesive Material Rubber, Tape Backing Material Kraft Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.