Shop All Masking Tapes
3M
Masking Tape, Black, 1" x 60 Yd., PK36
Mfr # 226
Zoro # G5544445
product price: $3,631.99
/pk 36, $100.89/ea
Free Shipping & Returns
$3,631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 1 in
- Tape Length 60 yd
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
Product Information
- Brand 3M
- MFR # 226
- Zoro # G5544445
- UPC # 00021200611742
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 60 yd |
Width | 1 in |
Length | 60 yd. |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 in |
Details
Description
Scotch Solvent Resistant Masking Tape 226 is a black polyethylene film laminated over saturated crepe paper that has excellent resistance against weathering and a wide range of damaging chemicals, solvents, water solutions, emulsions, and paint-strippers. The backing also features controlled stretch and tear to provide excellent handling and performance. In conjunction with natural rubber adhesive, this tape offers a fast bond, good holding power, and clean removal. Ideal for industrial painting, it can withstand bake temperatures up to 225 F (107 C) for 30 minutes. Such heat-resistance, adhesive strength, and solvent-resistance prepare Scotch Solvent Resistant Masking Tape 226 for protecting surfaces across demanding industries.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA FSK Facing Tape, 48mm x 46m, (FSK)
- BARRACUDA Tape Duct Silver 1.88Inx60Yd (TP DUCT BARA BLK)
- ZORO SELECT Masking Tape, Paper, Blue, 2" (UV14)
- SIKA PRO SELECT Gray Polyurethane Concrete Caulk Sealant 10.1 oz (515318)
- 3M Masking Tape, Dark Green, 1-1/2 In x 72 Yd (8992)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1 1/2" x 60 yds., Yellow, 12/Case (T93630112PK)
- 3M Tape, Masking, 1"x60yd, PK9 (260024A)
- 3M Masking Tape, Natural, 4 In. Dia., PK125 (2380)
- 3M Masking Tape, White, 19mm x 25 (06298)
- 3M Masking Tape, Dark Green, 4 In. Dia., PK50 (8992)
- SP SCIENCEWARE Write-On Label Tape, 3/4 In W, PK6 (F13463-0600)
- 3M Masking Tapes