Shop All Masking Tapes
3M
Masking Tape, Yellow, 61/64" W, Circle
Mfr # 301+
Zoro # G5232370
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 22 lb./in.
Product Information
- Brand 3M
- MFR # 301+
- Zoro # G5232370
- UPC # 00051115647567
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 15/16 in |
Length | 55m |
Metric Tape Width | 24 mm |
Imperial Tape Width | 0.9 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Details
Description
3M Performance Yellow Masking Tape 301+ was designed to deliver good paint lines where surface temperatures can reach up to 225F/107C. This yellow crepe paper tape is ideal for paint masking applications in specialty vehicle, automotive, aerospace and industrial markets where strong holding performance is required. 3M Performance Yellow Masking Tape 301+ is an ideal tape for industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing "user friendly," facilitating one piece removal. This tape is conformable for easy masking around corners, over contours and irregular surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Gray (GL20867000)
- USA INDUSTRIALS Sikaflex 1A 91017 White One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91017)
- SASHCO SEALANTS Sashco Sealants 13010 10.5oz 10.5 Oz Clear Lexel Adhesive Caulk (13010 10.5oz)
- HENRY Cove Base Adhesive, 30 oz (12170)
- 3M Masking Tape, Yellow, 1-27/64" W, Circle (301+)
- 3M 3M 06656 Automotive Refinish Masking Tape - 48 mm x 55 m (7000119819)
- 3M 1" Green Masking Tape (2060)
- 3M Masking Tape, Natural, 96mm x 55m, PK8 (2307)
- 3M Precision Masking Tape, 06528, 2"x60yd, PK6 (06528)
- 3M Advanced Masking Film, 72" x 90 ft. (AMF72)
- ZORO SELECT Masking Tape, Paper, Blue, 1", PK36 (TC602-Light Blue)
- 3M Masking & Painter's Tape