No. 56 Polyester Film Electrical Tape, 2in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll

  • Mfr # 56-Y-2X72YDS

  • Zoro # G810060543


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Series
56
Tape Thickness
2.5 mil
Color
Yellow
Length
72 yd
Adhesion Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-Y-2X72YDS
Zoro #
G810060543
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Thickness
2.5 mil
Width
2 in
Length
72 yd

Details

Series
56
Color
Yellow
Adhesion Strength
20 lb/in
Tape Backing Material
Polyester Film
Application
Commonly used in wrapping coils, capacitors, wire harnesses, transformers, shaded pole motors, and fractional-horsepower motors.
Standards
UL Component Recognized: UL510A Standard, Category OANZ2, File No. E17385; and CSA Certified: Standard C22.2 No. 66, File No. 093411, Class 9052-30
Material
Thermosetting Rubber (Adhesive), Polyester Film (Backing)
Shape
Continuous Roll
Tape Adhesive Material
Thermosetting Rubber
Maximum Tape Performance Temperature
130 C

Description

Remington Industries offers this 3M Polyester Film Electrical Tape #56, which is commonly used in wrapping coils, capacitors, wire harnesses, transformers, shaded pole motors, and fractional-horsepower motors. Designed for continuous operation not exceeding 130 Degrees C per UL and CSA listings, the tape is coated on one side with a pressure-sensitive adhesive that does not require any heat, moisture, or other preparation to properly bond. The yellow polyester film backing plus the thermosetting rubber adhesive make for an industrial-grade tape with a minimum breaking strength of 20 lb/in. The tape comes on rolls of 72 yards 65.8 meters, which have a 5-year shelf life from the date of manufacture when properly stored. 3M is a trademark of 3M Company.


  • •#56 Polyester Film Electrical Tape, 72 yd Roll
  • •Commonly used in wrapping coils, capacitors, wire harnesses, transformers, shaded pole motors, and fractional-horsepower motors. Adhesive requires no heat, moisture, or other manner of preparation to affect application.
  • •Tape Width: 2" (50.80mm)
  • •Tape Material: Yellow Polyester Film with Thermosetting Rubber Adhesive (2.5 ± 0.5 mils Thick)
  • •Max. Temp: 130 deg. C | Min. Dielectric Breakdown: 4500 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.