Shop 3M
See all product information
Create Account
NOTEBOOK PRIVACY FILTER - REMOVABLE - FLIP - 14IN - BLACK
Mfr # BP140W1B
Zoro # G514873241
product price:Â
$
62.25
/ea
Key Features
Width
11.89 in
Color
Black
Includes
Bright Screen Privacy Filter for 14in Laptop, 16:10, BP140W1B COMPLY Adhesive Strips
Device Supported
2 in 1 Notebook
Touch Compatibility
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP140W1B
- Zoro #
- G514873241
- UPC #
- 638060338414
- Country of Origin
- United States
Dimensions
- Width
- 11.89 in
- Display Size Supported
- 14 in
- Viewing Area Dimension
- 11.89 in x 7.44 in
- Height
- 7.44 in
Details
- Color
- Black
- Includes
- Bright Screen Privacy Filter for 14in Laptop, 16:10, BP140W1B COMPLY Adhesive Strips
- Device Supported
- 2 in 1 Notebook
- Touch Compatibility
- Yes
- Screen Attachment
- Flip, Adhesive Strip
- Blue Light Reduction
- Yes
- Durability
- Fingerprint Resistant, Scratch Resistant
- Aspect Ratio
- 16:10
- Orientation
- Landscape
- Widescreen
- Yes
- Display Type Supported
- LCD
- Anti-glare
- Yes
- Item
- Privacy Screen Filter
- Product Type
- Privacy Screen Filter
- Film Classification
- Bright Screen
- Reversible
- Yes
- Features
- Reversible Matte-to-Matte, Privacy
- Compatible Devices
- 2 in 1 Notebook