Pad Material, Polyurethane
- Mfr # 28378
- Zoro # G622796524
product price:Â
$
10.39
/ea
Sold in multiples of 10 for
$103.90
Key Features
Overall Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28378
- Zoro #
- G622796524
- UPC #
- 00051141283784
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 3/4 in
Details
- Item
- File Belt Sander Platen Pad Material
Description
File Belt Sander Platen Pad Material, Product Type File Belt Sander Platen Pad, Compatible Manufacturer Model Number 28366, 28367, 33573, 33575, Compatible Grainger Part Number 163L88, 403YZ2, 839DG4, Grit Not Applicable, Includes Not Applicable, Material Polyurethane, Number of Pieces Not Applicable, Overall Diameter Not Applicable, Overall Length 7 in, Overall Width 3/4 in, Vacuum Hose Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.