3M Peltor

Capmount Earmuff 25Db


product price: $36.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand 3M Peltor
  • MFR # X3P3E
  • Zoro # G3988534
  • UPC #
    93045937301
  • Country of Origin Poland
  • Category Earmuffs

Description

The X-Series earmuffs are 3M’s latest advancement in hearing conservation. New technologies in comfort, design and protection all come together in this groundbreaking earmuff line. The X3A features a newly designed spacer to help improve attenuation without the need for a much larger cup or double cup design. This lightweight earmuff is designed for protection against hig H-level industrial noise and other loud sounds. It features an electrically insulated wire headband, often referred to as “dielectric”. The wire headband offers consistent pressure over prolonged wearing periods Earcup pivot points tilt for optimum comfort and efficiency * - Replaceable ear cushions and foam liners (hygiene kit HYX3) Noise Reduction Rating (NRR)b 28 dB. CSA Class AL* * NOTE: The X-Series (over-the-head) headband version is electrically insulated -sometimes referred to as ”dielectric”. The metal components of the headband have been covered by non-conductive material for use in a low voltage electrical hazard (less than 440 V ac). As there are no applicable standards for testing ear muffs against electrical insulating properties, the product has been evaluated at an external laboratory against a modified test method based on EN397:1995. During assessment, the leakage current did not exceed 1.2mA when the external surface of the product made contact with an electrical source. The user must determine the overall suitability of this product for the intended application taking into account any hazards other than noise for which this product is tested. * * *The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. * * Hearing Protection Solutions Made Innovatively Easy. *

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.